
Auto Squeegee, 8 in. Rubber Blade, 8 in. Mesh Scrubber, 21 in. Plastic Handle with Grip, Black, 20PK
Mfr # UNGAUSQ0
Zoro # G012922052
product price: $322.99
/pk 20, $16.15/ea
Free Shipping & Returns
Key Features
Squeegee Blade Width
8 in
Squeegee Blade Material
Rubber/Mesh
Type
Straight with Grip
Handle Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNGAUSQ0
Zoro #
G012922052
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
8 in
Handle Length
21 in
Details
Squeegee Blade Material
Rubber/Mesh
Type
Straight with Grip
Handle Material
Plastic
Color
Black
Description
Squeegee and scrubber in one. Heavy-duty mesh scrubber. For the hard-to-remove buildup on windows. 21" plastic handle for extended reach.
- Squeegee and scrubber in one.
- Heavy-duty mesh scrubber.
- For the hard-to-remove buildup on windows.
- 21" plastic handle for extended reach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.