Zoro Homepage

Auto Squeegee Scrubber, Black

  • Mfr # UNGAUSQ0

  • Zoro # G007199575


product price: $14.95
/ea

Key Features

Squeegee Blade Width
8"
Material
Plastic
Type
Squeegee
Color
Black
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGAUSQ0
Zoro #
G007199575
UPC #
761475620888
Country of Origin
China

Dimensions

Squeegee Blade Width
8"
Handle Length
18"

Details

Item
Auto Squeegee Scrubber
Material
Plastic
Type
Squeegee
Color
Black
Handle Material
Plastic
Features
Heavy Duty

Description

Make cleaning your car windows easier with this handy squeegee and scrubber in one tool Heavyduty mesh scrubber 8 on the Auto Squeegee takes on hardtoremove buildup on windows The 18 handle extends your reach Handle is made of plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.