Black 18" Window Squeegee

  • Mfr # EN450

  • Zoro # G4585061


product price:  $51.26
/ea

Key Features

Squeegee Blade Width
18 in
Squeegee Blade Shape
Straight
Material
Plastic/Aluminum
Application
Window
Squeegee Handle Included
Without Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EN450
Zoro #
G4585061
UPC #
761475641203
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Width
18"
Blade Width
18 in

Details

Item
Window Squeegee
Squeegee Blade Shape
Straight
Material
Plastic/Aluminum
Application
Window
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Aluminum
Connection Type
Tapered
Squeegee Blade Material
Rubber
Series
ErgoTec
Color
Black
Squeegee Blade Count
Single
Color Coding System
No
Features
40 Degrees Head Angle, Lock Button, Lightweight Channel, Swivel and Triloc Safety Function
Squeegee Application
Window Squeegee
Chemical Resistant
No
FDA Compliant
No
Blade Material
Rubber
Frame Material
Aluminum
Blade Shape
Straight
Blade Count
1
Product Type
Window Squeegee
Includes Handle
No
Connection Thread Type
Not Threaded

Description

Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Features 40 Degrees Head Angle, Lock Button, Lightweight Channel, Swivel and Triloc Safety Function, Frame Material Aluminum, Series ErgoTec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.