Black 30" Floor Squeegee

  • Mfr # HM30A

  • Zoro # G1829353


product price:  $36.59
/ea

Key Features

Squeegee Blade Shape
Straight Double
Material
Plastic, Steel, Moss Rubber
Application
Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HM30A
Zoro #
G1829353
UPC #
761475619967
Country of Origin
China

Dimensions

Squeegee Blade Width
30 in
Length
No Handle
Width
30"
Blade Width
30 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Plastic, Steel, Moss Rubber
Application
Broadcast Grid Floor, Grouted Tile, Non-Slip Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Connection Type
Tapered
Squeegee Blade Material
Foam Rubber
Features
Flush and Rinse Design
Color
Black/Gray
Includes
Color Code Kit, Universal Socket
Color Coding System
No
Squeegee Blade Count
Double
Squeegee Application
Floor Squeegee
Series
WaterWand
For Use With
3U450
FDA Compliant
No
Chemical Resistant
No
Blade Material
Rubber
Frame Material
Steel
Product Type
Floor Squeegee
Connection Thread Type
Not Threaded
Blade Count
2
Includes Handle
No
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 30 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Broadcast Grid Floor, Grouted Tile, Non-Slip Floor, Color Black/Gray, Color Coding System No, Compatible Grainger Part Number 3U450, Features Flush and Rinse Design, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.