Black Resin Replacement
Mfr # HPB06
Zoro # G9486547
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Material
DI Resin/Water-Permeable Material
Overall Length
11 in
Color
Black
For Use With
34RP62
Series
HydroPower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HPB06
Zoro #
G9486547
UPC #
761475650526
Country of Origin
China
Dimensions
Overall Length
11 in
Overall Width
11 in
Details
Item
Resin Replacement
Material
DI Resin/Water-Permeable Material
Color
Black
For Use With
34RP62
Series
HydroPower
Includes
Reusable Pail
Product Type
Resin Bag
Compatible Manufacturer Part Number
HP12C
Description
Resin Replacement, Product Type Resin Bag, Color Black, Overall Length 11 in, Overall Width 11 in, Compatible Grainger Part Number 34RP62, Compatible Manufacturer Part Number HP12C, Series HydroPower, Includes Reusable Pail, Material DI Resin/Water-Permeable Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.