Zoro Homepage

Brush, Bendable, 11in, Plastic

  • Mfr # UNGPIPE0CT

  • Zoro # G311176583


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Bristle Material
Polypropylene
Handle Material
Plastic
For Use With
Unger Optiloc Pole
Application
Pipe, Multi Surface
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGPIPE0CT
Zoro #
G311176583
UPC #
-
Country of Origin
China

Dimensions

Length
11 in

Details

Bristle Material
Polypropylene
Handle Material
Plastic
Item
Brush
For Use With
Unger Optiloc Pole
Application
Pipe, Multi Surface
Color
Green, Black
Features
Heavy Duty

Description

Bendable, StarDuster Pipe Brush is curved to clean pipes and other round surfaces. Heavy-duty wire and polypropylene bristles easily clean hard-to-reach surfaces. Plastic handle fits an Unger OptiLoc Pole not included to reach high areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.