Zoro Homepage

Bucket, 6 gal., Green

  • Mfr # QB220

  • Zoro # G2035905


product price: $58.12
/ea

Key Features

Capacity
7 1/2 gal
Color
Green
Height
10.5"
Features
Heavy-Duty Bucket With Ergonomic Handle Holds Over 6 Gallons And Accommodates Wonderwaxer (Qs140), As Well As 18" Washers And Squeegees. Easy To Use, Includes Measuring Units, Large Footprint For Increased Stability, And Rounded Pour Spouts On 2 Corners For Easy Emptying. Accessories: Probucket Lid (Qb080), Bucket Barge (Qb230), Casters (Qb070) And Bucket Sieve (Qb060).
Bucket/Pail Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB220
Zoro #
G2035905
UPC #
761475613484
Country of Origin
Canada

Dimensions

Height
10.5"
Bucket/Pail Height
10 in
Bucket/Pail Length
25 in
Bucket/Pail Width
11 3/4 in
Bucket/Pail Dia.
11 3/4 in
Width
11.5"
Length
23"
Overall Length
25 in
Overall Width
11 3/4 in

Details

Item
Bucket
Capacity
7 1/2 gal
Color
Green
Features
Heavy-Duty Bucket With Ergonomic Handle Holds Over 6 Gallons And Accommodates Wonderwaxer (Qs140), As Well As 18" Washers And Squeegees. Easy To Use, Includes Measuring Units, Large Footprint For Increased Stability, And Rounded Pour Spouts On 2 Corners For Easy Emptying. Accessories: Probucket Lid (Qb080), Bucket Barge (Qb230), Casters (Qb070) And Bucket Sieve (Qb060).
Caster Type
2"
Material
Polypropylene
For Use With
9DU31, 8URR7
Shape
Rectangular
Series
ProBucket
Metal Detectable
Yes
Anti-Spill
No
Product Type
Bucket
Includes Graduation Markings
Yes
Bucket Style
Single Compartment with Pour Spout
Includes Handle
Yes
Graduation Scale
6 gal

Description

Bucket, Product Type Bucket, Capacity 7 1/2 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 11 3/4 in, Overall Length 25 in, Bucket Style Single Compartment with Pour Spout, Color Coding System No, Graduation Scale 6 gal, Series ProBucket, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.