Zoro Homepage

Bucket Organizer, Black, Plastic

  • Mfr # BB010

  • Zoro # G3336042


product price: $49.44
/ea

Key Features

Width
3-3/4"
Material
Plastic
Features
Bucket Organizer
For Use With
Window Squeegees
Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB010
Zoro #
G3336042
UPC #
761475612104
Country of Origin
Germany

Dimensions

Width
3-3/4"
Length
17"
Height
3-3/4"
Overall Diameter
3

Details

Item
Bucket Organizer
Color
Black
Material
Plastic
Features
Bucket Organizer
For Use With
Window Squeegees
Number of Compartments
4
Number of Inside Pockets
3
Number of Outside Pockets
1

Description

If you are looking for a bucket organizer that will help you to keep your tools organized, this Unger BB010 Bucket Organizer is the perfect solution. The bucket bag has four compartments and three pockets. It is made of black plastic with an overall height of 3-3/4 in. and width of 3-3/4 in. The tool storage type included is a bucket bag, which allows you to carry around other items as well. This Unger Bucket Organizer will make working on projects easier than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.