Zoro Homepage

Carrying Bag, nLite, Nylon, Black

  • Mfr # NLBA1

  • Zoro # G008018943


product price: $501.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Nylon
Series
HiFlo nLITE
Overall Width
16 1/2 in
Overall Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLBA1
Zoro #
G008018943
UPC #
761475646604
Country of Origin
China

Dimensions

Overall Width
16 1/2 in
Overall Length
80 in

Details

Item
Carrying Bag
Color
Black
Material
Nylon
Series
HiFlo nLITE
Compatible Manufacturer Part Number
NLKU3
Product Type
Carrying Bag

Description

Carrying Bag, Product Type Carrying Bag, Color Black, Overall Length 80 in, Overall Width 16 1/2 in, Compatible Grainger Part Number 801CH9, Compatible Manufacturer Part Number NLKU3, Series HiFlo nLITE, Includes Not Applicable, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.