Zoro Homepage

Ceiling Fan Duster, Microfiber, 13"L

  • Mfr # CEDUG

  • Zoro # G1025771


product price: $25.09
/ea

Key Features

Head Material
Microfiber
Handle Material
Plastic
Length
13 in
Material
Microfiber
Head Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEDUG
Zoro #
G1025771
UPC #
761475629744
Country of Origin
China

Dimensions

Length
13 in
Head Width
2 3/4 in
Width
12"
Depth
10.6"
Height
2.8"
Head Length
13 in
Maximum Handle Length
13 in

Details

Item
Ceiling Fan Duster
Head Material
Microfiber
Handle Material
Plastic
Material
Microfiber
Color Coding System
No
Disposable
No
Color
Gray
Features
Sleeve is Removable and Machine Washable
Handle Style
Flexible
Application
Ceiling Fan
Head Color
Gray

Description

Ceiling Fan Duster, Handle Material Plastic, Disposable No, Handle Style Flexible, Head Length 13 in, Head Width 2 3/4 in, Head Color Gray, Maximum Handle Length 13 in, Head Material Microfiber, Features Sleeve is Removable and Machine Washable, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.