Zoro Homepage

Clamp Mount, Green, 5PK

  • Mfr # FIXI0

  • Zoro # G414898139


product price: $240.49
/pk 5, $48.10/ea
Free Shipping & Returns

Key Features

Width
7.25 in
Color
Green
Length
7.5 in
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIXI0
Zoro #
G414898139
UPC #
-
Country of Origin
China

Dimensions

Width
7.25 in
Length
7.5 in
Depth
2.25 in

Details

Color
Green

Description

Plastic clamp is perfect for attaching tools like brushes, sponges and cloths to telescopic poles. Slots are provided to insert the Handi-Brush, part of the Unger Tran-Set Cleaning Kit. FIXI-Clamp snaps in and snugly fits onto Unger telescopic poles with lock-in function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.