Zoro Homepage

Classic Tool Adapter, 7 in L

  • Mfr # NLCLA

  • Zoro # G012845689


product price: $13.59
/ea

Key Features

Overall Width
1 1/2 in
Material
Plastic
Overall Length
7 in
Color
Green
Series
nLITE(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLCLA
Zoro #
G012845689
UPC #
761475662185
Country of Origin
Germany

Dimensions

Overall Width
1 1/2 in
Overall Length
7 in

Details

Item
Threaded Adapter
Material
Plastic
Color
Green
Series
nLITE(R)
Compatible Manufacturer Part Number
16968, CC32T, CC60T, CC85T, CEDUG, CF60T, CF86G, COBW0, LWDU0, PFD7G, PXD7G, WALB0

Description

Threaded Adapter, Product Type Classic Tool Adapter, Color Green, Overall Length 7 in, Overall Width 1 1/2 in, Compatible Grainger Part Number 13R146, 24K357, 3U452, 4GU50, 5DUU0, 5DUU5, 6DTG5, Compatible Manufacturer Part Number 16968, CC32T, CC60T, CC85T, CEDUG, CF60T, CF86G, COBW0, LWDU0, PFD7G, PXD7G, WALB0, Series nLITE(R), Includes Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.