Zoro Homepage

CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene

  • Mfr # COMBY

  • Zoro # G216487425


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bucket Style
Dual Compartment
Bucket Color
Yellow
Metal Detectable
Yes
Overall Width
15 in
Includes Casters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMBY
Zoro #
G216487425
UPC #
761475614368
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Length
21 in
Bucket Depth
20 in
Caster Size
3 in
Overall Height
20 in
Bucket Length
21 in
Bucket Width
15 in

Details

Bucket Style
Dual Compartment
Bucket Color
Yellow
Metal Detectable
Yes
Includes Casters
Yes
Shape
Rectangular
Bucket Handle Material
Steel
Series
CLEANERx Dual Bucket
Wringer Type
Side Press
Capacity
8 gal
Anti-Spill
No
For Use With
Microfiber Flat Mop, String Mop
Wringer Material
Polypropylene
Item
Mop Bucket and Wringer
Wringer Color
Gray
Caster Type
Nonmarking Swivel
Bucket Material
Plastic
Includes Bottom Drain
Yes
Includes Bucket Handle
Yes
Wringer Handle Material
Steel

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 gal, Bucket Material Plastic, Anti-Spill No, Includes Bottom Drain Yes, Bucket Color Yellow, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 20 in, Bucket Handle Material Steel, Bucket Length 21 in, Bucket Style Dual Compartment, Bucket Width 15 in, Caster Size 3 in, Caster Type Nonmarking Swivel, For Use With Microfiber Flat Mop, String Mop, Includes Bucket Handle Yes, Metal Detectable Yes, Overall Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.