Zoro Homepage

Cleaning Janitorial Cart System

  • Mfr # CRTDC

  • Zoro # G515499662


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 in
Overall Width
23.5 in
Material
Plastic/Aluminum/Microfiber
Color
Black
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRTDC
Zoro #
G515499662
UPC #
761475669009
Country of Origin
China

Dimensions

Overall Depth
19 in
Overall Width
23.5 in
Overall Length
40 in

Details

Item
Cleaning Janitorial Cart System
Material
Plastic/Aluminum/Microfiber
Color
Black

Description

Cleaning Janitorial Cart System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.