Cleaning Pad, Microfiber, 11"L
Mfr # PHL20
Zoro # G0350990
product price: $7.76
/eaKey Features
Length
11 in
Width
8 in
Material
Microfiber
Handle Material
Microfiber
Series
SpeedClean Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHL20
Zoro #
G0350990
UPC #
761475647366
Country of Origin
China
Dimensions
Length
11 in
Width
8 in
Pad Length
11 in
Pad Width
8 in
Details
Item
Cleaning Pad
Material
Microfiber
Color
Green
Handle Material
Microfiber
Series
SpeedClean Pad
For Use With
22F569
Frame Material
Aluminum
Features
Microfiber Cleaning Pad For Speedclean Indoor Cleaning Kit
Sub-Category
Pads
Head style
Pad
Head Material
Microfiber
Connection Type
Hook-and-Loop
Product Type
Washing Pad
For Use On
Dust, Fingerprints, Grease, Light Dirt
Pad Color
Green
Compatible Manufacturer Part Number
CK053, PHD20, PHH20
Pad Material
Microfiber
Head Style
Pad
Description
Cleaning Pad, Connection Type Hook-and-Loop, Pad Length 11 in, Pad Material Microfiber, Product Type Washing Pad, Compatible Grainger Part Number 22F569, 32UT40, 32UT45, Compatible Manufacturer Part Number CK053, PHD20, PHH20, For Use On Dust, Fingerprints, Grease, Light Dirt, Pad Color Green, Pad Width 8 in, Series SpeedClean Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.