Zoro Homepage

Cleaning Specialist Janitorial Cart

  • Mfr # RRSPL

  • Zoro # G015548372


product price: $1,388.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 in
Overall Width
23 in
Overall Length
39.5 in
Color
Black/Red
Material
Plastic/Aluminum/Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRSPL
Zoro #
G015548372
UPC #
761475650007
Country of Origin
China

Dimensions

Overall Depth
19 in
Overall Width
23 in
Overall Length
39.5 in

Details

Item
Cleaning Specialist Janitorial Cart
Color
Black/Red
Material
Plastic/Aluminum/Microfiber

Description

Cleaning Specialist Janitorial Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.