Cloth and sponge holder, Nylon Plastic
Mfr # FIXI0
Zoro # G2619732
product price: $49.81
/eaKey Features
Material
Nylon Plastic
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Color
Green
Series
Fixi-Clamp
Application
Cloth, Brush, Telescopic Pole, Sponge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FIXI0
Zoro #
G2619732
UPC #
761475620703
Country of Origin
China
Dimensions
Pad Length
8 in
Details
Item
Cloth and Sponge Holder
Material
Nylon Plastic
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Color
Green
Series
Fixi-Clamp
Application
Cloth, Brush, Telescopic Pole, Sponge
Holder Material
Plastic
Compatible Manufacturer Part Number
SP010
Holder Color
Green
Connection Type
Clamp Style
Product Type
Cloth and Sponge Holder
Description
Cloth and Sponge Holder, Connection Type Clamp Style, Pad Length 8 in, Pad Material Not Applicable, Product Type Cloth and Sponge Holder, Compatible Grainger Part Number 35Y762, Compatible Manufacturer Part Number SP010, Holder Color Green, Holder Material Plastic, Series Fixi-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.