Zoro Homepage

Cobweb Duster Brush, 3.1'', Gray, 6PK

  • Mfr # COBW0

  • Zoro # G114897241


product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Length
18.5 in
Depth
7.5 in
Color
Gray
Width
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COBW0
Zoro #
G114897241
UPC #
-
Country of Origin
China

Dimensions

Length
18.5 in
Depth
7.5 in
Width
13.8 in

Details

Color
Gray

Description

Duster brush features split-tipped, poly fibers for effective dusting without scratching delicate surfaces. Electrostatic energy attracts and clings to dust, dirt and cobwebs for thorough cleanings. Smooth handle helps you keep a comfortable grip to minimize hand fatigue during extended use. Duster brush is perfect for dusting ceilings, moldings, shelves, desks and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.