Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Brass Squeegee 22 Inch

  • Mfr # GS000,GC550

  • Zoro # G207389745


product price: $42.79
/ea

Key Features

Squeegee Blade Width
3.5 in
Material
brass
Size
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS000,GC550
Zoro #
G207389745
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
3.5 in
Length
22 in
Size
22 in

Details

Item
Squeegee
Material
brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.