Zoro Homepage

Complete ErgoTec 40 degreesSuper Channel Squeegee 30 Inch

  • Mfr # 009-03-217

  • Zoro # G907387218


product price: $62.79
/ea

Key Features

Squeegee Blade Width
1.75 in
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009-03-217
Zoro #
G907387218
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
1.75 in
Length
30 in
Size
30 in

Details

Item
Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.