Zoro Homepage

Dual Bucket Kit

  • Mfr # CLBK1

  • Zoro # G015562507


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Overall Depth (In.)
21 in
Color
Black/Blue
Overall Length
24.8 in
Material
Plastic/Aluminum/Microfiber
Overall Width
17.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLBK1
Zoro #
G015562507
UPC #
761475658928
Country of Origin
United States

Dimensions

Overall Depth (In.)
21 in
Overall Length
24.8 in
Overall Width
17.1 in

Details

Item
Dual Bucket Kit
Color
Black/Blue
Material
Plastic/Aluminum/Microfiber

Description

Dual Bucket Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.