Zoro Homepage

Duster, Plastic, 12.5 in H, PK3

  • Mfr # PED18

  • Zoro # G216384953


product price: $85.89
/pk 3, $28.63/ea
Free Shipping & Returns

Key Features

Number of Heads Included
2
Handle Style
Extendable
Head Material
Microfiber
Features
Bend or Flex the Wand for Hard-to-Reach Areas or Uneven Surfaces Such as Bookcases, Monitors or Printers, Sleeve Withstands Approximately 300 Wash Cycles
Head Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PED18
Zoro #
G216384953
UPC #
761475671545
Country of Origin
China

Dimensions

Head Length
18 in
Head Width
3 in
Maximum Handle Length
23 in
Minimum Handle Length
5 in

Details

Number of Heads Included
2
Handle Style
Extendable
Head Material
Microfiber
Features
Bend or Flex the Wand for Hard-to-Reach Areas or Uneven Surfaces Such as Bookcases, Monitors or Printers, Sleeve Withstands Approximately 300 Wash Cycles
Item
Duster
Includes Handle
Yes
Disposable
No
Handle Material
Plastic
Handle Color
Gray
Head Color
Gray
Handle Adjustability
Dual Angle

Description

Duster, Handle Material Plastic, Disposable No, Handle Style Extendable, Head Length 18 in, Head Width 3 in, Number of Heads Included 2, Head Color Gray, Maximum Handle Length 23 in, Minimum Handle Length 5 in, Head Material Microfiber, Features Bend or Flex the Wand for Hard-to-Reach Areas or Uneven Surfaces Such as Bookcases, Monitors or Printers, Sleeve Withstands Approximately 300 Wash Cycles, Handle Color Gray, FDA Compliant No, Color Coding System No, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.