Duster Sleeve, Microfiber, 30"L
Mfr # PXD7G
Zoro # G4601782
product price: $34.68
/eaKey Features
Head Material
Microfiber
Handle Material
Plastic
Length
30 in
Material
Microfiber
For Use With
Ergo Tec Locking Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXD7G
Zoro #
G4601782
UPC #
761475640244
Country of Origin
China
Dimensions
Length
30 in
Head Length
30 in
Maximum Handle Length
30 in
Details
Item
Flat Bendable Duster
Head Material
Microfiber
Handle Material
Plastic
Material
Microfiber
For Use With
Ergo Tec Locking Cone
Color Coding System
No
Color
White
Features
Can Be Used Wet or Dry, Can Be Used with Pole or Without to Clean Narrow or High, Hard-to-Reach Places, Uses Machine Washable Microfiber Sleeve or Electrostatic Disposable Sleeve
Disposable
No
Includes
(3) Electrostatic Disposable Sleeves, Microfiber Sleeve
Handle Style
Flexible
Compatible Manufacturer Part Number
PM05W, PS50W
Head Color
White
Description
Flat Bendable Duster, Handle Material Plastic, Disposable No, Handle Style Flexible, Head Length 30 in, Head Color White, Maximum Handle Length 30 in, Head Material Microfiber, Compatible Grainger Part Number 35Y722, 4GU51, Color Coding System No, Compatible Manufacturer Part Number PM05W, PS50W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.