Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Toilet Bowl Brush Set, Gray, 5 PK

  • Mfr # UNGBBWHRCT

  • Zoro # G202448775


product price: $150.99
/pk 5, $30.20/ea
Free Shipping & Returns

Key Features

Brush Type
Toilet Bowl Brush
Bristle Color
Gray
Handle Length
26"
Bristle Material
Nylon
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGBBWHRCT
Zoro #
G202448775
UPC #
761475607865
Country of Origin
China

Dimensions

Handle Length
26"

Details

Brush Type
Toilet Bowl Brush
Bristle Color
Gray
Bristle Material
Nylon
Handle Material
Plastic
Item
Ergo Toilet Bowl Brush Set
Material
Plastic; Nylon
Application
Urinal; Toilet Bowl
Type
Brush
Features
Durable; Anti-bacterial
Includes
Toilet Brush System; 2 x Replaceable Brush Heads

Description

Increase sanitation and decrease worker fatigue with the Unger BBWHR Ergo toilet bowl brush. Ergo Toilet Brush System is a complete toilet bowl system. 26" handle lets you effectively clean bowl and urinal without bending. The long plastic handle also helps to minimize the amount of bowl water and chemicals splashing back onto your workers. Brush head features durable nylon bristles and an angled design, making it easy to clean hard-to-reach areas like under the rim. The arrangement of the brush's bristles provide for a 360-degree cleaning surface area. The brush head is replaceable too so no need to replace the entire brush when the bristles become worn. Detachable base allows easy emptying and disinfecting and comes with a convenient holder designed to keep bacteria isolated. The holder can be set on the floor or carried by hand using the convenient carrying handle. You can even hang the holder on a cart. System comes with two replaceable brush heads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.