Zoro Homepage

ErgoTec Complete 10 in.

  • Mfr # ES250

  • Zoro # G1188008


product price: $26.72
/ea
Sold in multiples of 10 for $267.20

Key Features

Material
Rubber
Application
Window
Connection Type
Lock on
Length
10"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES250
Zoro #
G1188008
UPC #
761475612401
Country of Origin
Germany

Dimensions

Length
10"
Width
10"
Blade Width
10 in

Details

Item
Window Squeegee
Material
Rubber
Application
Window
Connection Type
Lock on
Includes
Ergonomic Handle
Features
Ergonomic Handle, Non-Slip Grip, Textured Thumb Plate
Series
Ergo Tec
Handle Color
Green
Includes Handle
Yes
Product Type
Window Squeegee

Description

Window Squeegee, Includes Handle Yes, Blade Width 10 in, Handle Color Green, FDA Compliant No, Product Type Window Squeegee, Application Window, Features Ergonomic Handle, Non-Slip Grip, Textured Thumb Plate, Includes Ergonomic Handle, Series Ergo Tec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.