Zoro Homepage

ErgoTec Tool Belt

  • Mfr # BSTBT

  • Zoro # G707388606


product price: $33.23
/ea

Key Features

Tool Storage Type Included
Belt
Features
Tool Belt
Length
25.5 in
Height
1.5 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSTBT
Zoro #
G707388606
UPC #
-
Country of Origin
China

Dimensions

Length
25.5 in
Height
1.5 in
Width
4.5 in

Details

Item
Tool Belt
Tool Storage Type Included
Belt
Features
Tool Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.