ErogoTec Safety Scraper
- Mfr # SR04K
- Zoro # G224159116
product price:Â
$
3.75
/ea
Key Features
Handle Material
Rubber
Features
Compact Size, Retractable Blade, Rubber-Coated Grip, Secure Blade Lock
Product Type
Scraper
Blade Material
Stainless Steel
Number of Functions
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR04K
- Zoro #
- G224159116
- UPC #
- 761475673747
- Country of Origin
- United States
- Handle Material
- Rubber
- Features
- Compact Size, Retractable Blade, Rubber-Coated Grip, Secure Blade Lock
- Product Type
- Scraper
- Item
- Scraper
- Blade Material
- Stainless Steel
- Number of Functions
- 1
- Includes
- Blade
- Handle Style
- Ergonomic
- Replaceable Blade
- Replaceable
- Retractable Blade
- Retractable
- Blade Shape
- Straight
- Blade Edge Type
- Straight
- Included Blade Manufacturer Part Number
- SRB10, SRB30, SRBDB
Dimensions
- Handle Length
- 3 3/4 in
- Overall Length
- 3 3/4 in
- Blade Length
- 1 1/2 in
- Blade Width
- 1 1/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- Compact Size, Retractable Blade, Rubber-Coated Grip, Secure Blade Lock
Description
Scraper, Blade Edge Type Straight, Blade Length 1 1/2 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 1 1/4 in, Features Compact Size, Retractable Blade, Rubber-Coated Grip, Secure Blade Lock, Handle Length 3 3/4 in, Handle Material Rubber, Handle Style Ergonomic, Included Blade Manufacturer Part Number SRB10, SRB30, SRBDB, Includes Blade, Number of Functions 1, Overall Length 3 3/4 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.