Zoro Homepage

Excella Cleaning Pads, 5PK

  • Mfr # EF40M

  • Zoro # G014898171


product price: $137.99
/pk 5, $27.60/ea
Free Shipping & Returns

Key Features

Width
5.25 in
Depth
0.25 in
Length
19.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF40M
Zoro #
G014898171
UPC #
-
Country of Origin
China

Dimensions

Width
5.25 in
Depth
0.25 in
Length
19.88 in

Details

Color
Gray

Description

Excella Cleaning Pads work with the Unger Excella floor care system not included for a superior, ergonomic design that makes it a safe, efficient, flat-mopping option. Durable, 100 percent microfiber mop pads reduce bacteria up to 96 percent. 10mm looped pile cleaning pads include color-coding tabs to prevent cross-contamination. 20'' cleaning pads last up to 300 wash cycles. They are compatible with the Unger Excella Mop Pad Holder not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.