Zoro Homepage

Excella Cleaning Pads

  • Mfr # EF40M

  • Zoro # G114898194


product price: $24.95
/ea

Key Features

Color
Gray
Depth
1 in
Length
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF40M
Zoro #
G114898194
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
1 in
Width
1 in

Details

Color
Gray

Description

Excella Cleaning Pads work with the Unger Excella floor care system not included for a superior, ergonomic design that makes it a safe, efficient, flat-mopping option. Durable, 100 percent microfiber mop pads reduce bacteria up to 96 percent. 10mm looped pile cleaning pads include color-coding tabs to prevent cross-contamination. 20'' cleaning pads last up to 300 wash cycles. They are compatible with the Unger Excella Mop Pad Holder not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.