Zoro Homepage

Excella Floor Cleaning Straight Kit

  • Mfr # EFKT8

  • Zoro # G814898173


product price: $209.69
/ea
Free Shipping & Returns

Key Features

Length
51.69 in
Color
Multi
Depth
3.25 in
Width
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKT8
Zoro #
G814898173
UPC #
-
Country of Origin
China

Dimensions

Length
51.69 in
Depth
3.25 in
Width
7.88 in

Details

Color
Multi

Description

Superior, ergonomic design of this Excella Floor Cleaning Straight Kit creates a safe and efficient, microfiber mopping system. Excella is suitable to use on all hard floor surfaces for spot mopping, wet mopping, dusting and floor finishing applications. Kit includes a 0.5-liter bottle, 1-liter bottle, straight pole actuator, 18'' mop pad holder and 20'' cleaning pad. Microfiber mopping system with deep-cleaning microfiber pads are 80 percent lighter than string mops. Height-adjustable pole adjusts 48'' to 65'' and features liquid dispensing to increase speed and enhance comfort. Rubber-coated, nonslip, dual-swivel handle and S-curve, self-guide pole allow you to clean faster with less effort. Quick-change bottle maximizes efficiency and eliminates buckets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.