Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excella Floor Finishing Pads, 5PK

  • Mfr # EF40F

  • Zoro # G714898204


product price: $66.59
/pk 5, $13.32/ea

Key Features

Length
19.88 in
Width
5.25 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF40F
Zoro #
G714898204
UPC #
-
Country of Origin
China

Dimensions

Length
19.88 in
Width
5.25 in
Depth
0.25 in

Details

Color
White

Description

Excella Floor Finishing Pads work with the Unger Excella floor care system not included for a superior, ergonomic design that makes it a safe, efficient, flat-mopping and floor-finishing option. 20'' finishing pads are made with lint-free microfiber and last up to 300 wash cycles. They evenly distribute floor-finishing solutions. Finishing pads are compatible with the Unger Excella Mop Pad Holder not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.