
Excella Floor Finishing Pads
Mfr # EF40F
Zoro # G314898161
product price: $14.79
/eaKey Features
Depth
1 in
Length
1 in
Width
1 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF40F
Zoro #
G314898161
UPC #
-
Country of Origin
China
Dimensions
Depth
1 in
Length
1 in
Width
1 in
Details
Color
White
Description
Excella Floor Finishing Pads work with the Unger Excella floor care system not included for a superior, ergonomic design that makes it a safe, efficient, flat-mopping and floor-finishing option. 20'' finishing pads are made with lint-free microfiber and last up to 300 wash cycles. They evenly distribute floor-finishing solutions. Finishing pads are compatible with the Unger Excella Mop Pad Holder not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.