Zoro Homepage

Excella Refillable Bottles

  • Mfr # EFBTL

  • Zoro # G014898195


product price: $28.19
/ea

Key Features

Length
1 in
Color
White
Width
1 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFBTL
Zoro #
G014898195
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Width
1 in
Depth
1 in

Details

Color
White

Description

Excella Refillable Bottles work with the Unger Excella floor care system not included that features a superior, ergonomic design for a safe, efficient microfiber mopping system. 1-liter refillable, plastic bottles use a high-precision dispensing mechanism and nozzle. No clogging or flushing is required. Measurement guide allows you to fill with ease. Cleaning solution is not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.