Zoro Homepage
This item is Discontinued.
Unger Extension Pole to Squeegee Extension Pole Handle Adapters, Green FWAI0

Extension Pole to Squeegee Extension Pole Handle Adapters, Green (Discontinued)

  • Mfr # FWAI0
  • Zoro # G902684695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWAI0
Zoro #
G902684695
UPC #
761475612609
Country of Origin
United States

Details

Connection Type
Extension Pole to Squeegee
Item
Extension Pole Handle Adapters
For Use With
Unger® ED370, ED450, ED550, ED901, EZ120, EZ250, EZ400
Color
Green
Type
Acme Insert; Acme Thread; Tapered Socket
Weight
0.042 lbs
Material
Plastic

Description

Adapter enables the use of Water Wand squeegees with Acme-threaded-end extension poles. Strip-resistant die cut ensures durability. Easy to attach to all Unger® extension poles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.