Fixi-Clamp Sponge, 3.75 in. x 8.5 in. x 2.75 in. Thick, Yellow

  • Mfr # UNGSP010

  • Zoro # G312921786


product price: $4.04
/ea
Sold in multiples of 2 for $8.08

Key Features

Width
3.75 in
Material
Cellulose
Pad/Brush Shape
Rectangle
Thickness
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGSP010
Zoro #
G312921786
UPC #
761475652421
Country of Origin
Germany

Dimensions

Width
3.75 in
Thickness
2.75 in

Details

Item
Scrub Sponge
Material
Cellulose
Pad/Brush Shape
Rectangle

Description

Use for general cleaning. Attacks hard-to-reach dirt when attached to the Unger Fixi-Clamp sold separately.


  • Use for general cleaning.
  • Attaches to Unger Fixi-Clamp (sold separately).
  • Clean high access areas when attached to the Fixi-Clamp.
  • Absorbent open cellulose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.