Zoro Homepage

Flagged Power Brush, nLite, Nylon, Green

  • Mfr # NFF28

  • Zoro # G908018951


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
Includes
Hose, Connector
Series
HiFlo nLITE
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFF28
Zoro #
G908018951
UPC #
761475661362
Country of Origin
Germany

Dimensions

Overall Length
11 in
Overall Width
3 in

Details

Item
Flagged Power Brush
Color
Green
Material
Nylon
Includes
Hose, Connector
Series
HiFlo nLITE
Product Type
Power Brush
Compatible Manufacturer Part Number
UNLK1

Description

Flagged Power Brush, Product Type Power Brush, Color Green, Overall Length 11 in, Overall Width 3 in, Compatible Grainger Part Number 801CJ0, Compatible Manufacturer Part Number UNLK1, Series HiFlo nLITE, Includes Hose, Connector, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.