Zoro Homepage

Floor Cleaning Bucket Pack

  • Mfr # EFKT7

  • Zoro # G115562483


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Aluminum/Microfiber
Overall Length
51.75 in
Color
Black/Green
Overall Width
8 in
Overall Depth (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFKT7
Zoro #
G115562483
UPC #
761475656108
Country of Origin
China

Dimensions

Overall Length
51.75 in
Overall Width
8 in
Overall Depth (In.)
3.25 in

Details

Item
Floor Cleaning Bucket Pack
Material
Plastic/Aluminum/Microfiber
Color
Black/Green

Description

Floor Cleaning Bucket Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.