Zoro Homepage

Floor Squeegee, 36 in W, Curved

  • Mfr # FP90C

  • Zoro # G104067104


product price: $67.39
/ea

Key Features

Squeegee Blade Shape
Curved
Material
EPDM Rubber
Application
Floor Squeegee
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP90C
Zoro #
G104067104
UPC #
761475612562
Country of Origin
China

Dimensions

Squeegee Blade Width
36 in
Width
36"
Blade Width
36 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Curved
Material
EPDM Rubber
Application
Floor Squeegee
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Powder Coated Steel
Connection Type
Threaded
Squeegee Blade Material
Rubber
Chemical Resistant
No
For Use With
5ZN18 or 8DRV6 and 8PF81
Squeegee Application
Floor Squeegee
Frame Material
Steel
Series
AquaDozer Floor Squeegee
Blade Material
EPDM Rubber
Squeegee Blade Count
Single
Features
Heavy-Duty Straight Floor Squeegee Has A Replaceable, 2 in High, Premium Black EPDM Rubber Blade and is Ideal for Moving Large Volumes of Water, Mud, Debris, Waste, Scraps, Slush or Snow.
Color
Black/Green
Product Type
Floor Squeegee
Compatible Manufacturer Part Number
AL14T
Blade Count
1
Includes Handle
No
Blade Shape
Curved

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 36 in, Blade Shape Curved, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Color Coding System Yes, Compatible Grainger Part Number 5ZN18, 8DRV6, 8PF81, Compatible Manufacturer Part Number AL14T, Frame Material Steel, Series AquaDozer Floor Squeegee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.