Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Squeegee, Straight, 24" Green, PK 6

  • Mfr # UNGFP600CT

  • Zoro # G402450363


product price: $237.99
/pk 6, $39.67/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
24"
Material
Steel; Zinc
Squeegee Blade Material
EPDM Rubber
Type
Squeegee
Features
Durable; Long Lasting; Heavy Duty; Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGFP600CT
Zoro #
G402450363
UPC #
761475600620
Country of Origin
United States

Dimensions

Squeegee Blade Width
24"

Details

Item
AquaDozer Straight 24" Floor Squeegee
Material
Steel; Zinc
Squeegee Blade Material
EPDM Rubber
Type
Squeegee
Features
Durable; Long Lasting; Heavy Duty; Sturdy
Color
Green

Description

Floor squeegee features a replaceable, straight EPDM rubber blade that's perfect for moving large volumes of water, mud, debris, waste, scraps, slush or snow. Squeegee can be used on coated and uncoated smooth concrete floors, asphalt and other smooth surfaces. Powder-coated steel frame is durable for long-lasting use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.