Zoro Homepage

Floor Squeegee, Straight Double, 22" W

  • Mfr # PB55A

  • Zoro # G1241611


product price: $35.33
/ea

Key Features

Squeegee Blade Width
22 in
Squeegee Blade Shape
Straight Double
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB55A
Zoro #
G1241611
UPC #
761475624725
Country of Origin
China

Dimensions

Squeegee Blade Width
22 in
Length
22"
Width
22"
Blade Width
22 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Tapered
Squeegee Blade Material
Foam Rubber
For Use With
8YC78
Includes
Scrubbing Bristles
Color
Black/White
Features
Combination 22 in Brush And Squeegee Is Perfect For Kitchens, Decks, Bathrooms And Uneven Surfaces. The Durable Fused Polypropylene Bristles Offer Effective But Gentle Scrubbing, While The Double Moss Rubber Blade Is Perfect For Drying Tiles And Grout Lines. The Acid-Resistant Polypropylene Reinforced Frame Incorporates A Splash Guard And Acme Threaded Socket.
Squeegee Application
Floor Squeegee
Series
Sanitary Brush
Chemical Resistant
No
Squeegee Blade Count
Single
Frame Material
Polypropylene
Blade Material
Foam Rubber
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
AL14T
Blade Count
1
Includes Handle
No
Connection Thread Type
Not Threaded
Product Type
Floor Squeegee
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 22 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Coding System No, Compatible Grainger Part Number 8YC78, Compatible Manufacturer Part Number AL14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.