Zoro Homepage

Floor Squeegee, Straight Double, 22" W

  • Mfr # PM55A

  • Zoro # G1703998


product price: $28.15
/ea

Key Features

Squeegee Blade Width
22 in
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM55A
Zoro #
G1703998
UPC #
761475624787
Country of Origin
China

Dimensions

Squeegee Blade Width
22 in
Width
22"
Blade Width
22 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Includes
22 in Squeegee Head
Squeegee Blade Count
Single
Color
Black/White
Features
22 in Squeegee With Natural Black Double Foam-Rubber Blade, Acme Thread and Splash Guard Simultaneously Cleans and Dries Floor Surfaces. Plastic Frame Provides Increased Hygiene and Durable Threaded Socket Accepts Acme Threaded Handles.
Chemical Resistant
No
Squeegee Application
Floor Squeegee
Series
Sanitary Standard
For Use With
8YC78
Blade Material
Foam Rubber
Frame Material
Polypropylene
Blade Count
1
Blade Shape
Straight
Product Type
Floor Squeegee
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
AL14T
Includes Handle
No

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Blade Width 22 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Coding System Yes, Compatible Grainger Part Number 8YC78, Compatible Manufacturer Part Number AL14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.