Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Section, Water Fed Pole, 264 in L, Blk

  • Mfr # UC67G

  • Zoro # G108018935


product price: $2,877.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Fiber
Series
HiFlo nLITE
Connection Type
Clamp On
Compatible Manufacturer Part Number
NLKU3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC67G
Zoro #
G108018935
UPC #
761475645362
Country of Origin
Germany

Dimensions

Maximum Telescoping Length
264 in
Handle Diameter
1 3/8 in
Minimum Telescoping Length
72 in

Details

Item
Four Section Pole
Color
Black
Material
Carbon Fiber
Series
HiFlo nLITE
Connection Type
Clamp On
Compatible Manufacturer Part Number
NLKU3
Grip Style
Smooth
Grip Material
Carbon Fiber
Product Type
Water Fed Pole

Description

Four Section Pole, Connection Type Clamp On, Minimum Telescoping Length 72 in, Maximum Telescoping Length 264 in, Connection Thread Type Not Applicable, Handle Diameter 1 3/8 in, Grip Material Carbon Fiber, Grip Style Smooth, Color Black, Compatible Grainger Part Number 801CH9, Compatible Manufacturer Part Number NLKU3, Includes Not Applicable, Product Type Water Fed Pole, Series HiFlo nLITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.