Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Section Water Pole, 240 in L, Blk/Grn

  • Mfr # CC60T

  • Zoro # G008018936


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Material
Carbon Composite
Series
HiFlo nLITE
Connection Type
Clamp On
Minimum Telescoping Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC60T
Zoro #
G008018936
UPC #
761475660808
Country of Origin
Germany

Dimensions

Minimum Telescoping Length
66 in
Maximum Telescoping Length
240 in
Handle Diameter
1 1/2 in

Details

Item
Four Section Pole
Color
Black/Green
Material
Carbon Composite
Series
HiFlo nLITE
Connection Type
Clamp On
Grip Style
Smooth
Grip Material
Carbon Composite
Compatible Manufacturer Part Number
UNLK1
Product Type
Water Fed Pole

Description

Four Section Pole, Connection Type Clamp On, Minimum Telescoping Length 66 in, Maximum Telescoping Length 240 in, Connection Thread Type Not Applicable, Handle Diameter 1 1/2 in, Grip Material Carbon Composite, Grip Style Smooth, Compatible Grainger Part Number 801CJ0, Compatible Manufacturer Part Number UNLK1, Includes Not Applicable, Product Type Water Fed Pole, Series HiFlo nLITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.