
General Cleaning Janitorial Cart
Mfr # RRSGL
Zoro # G315499688
product price: $1,215.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19 in
Overall Length
39.5 in
Overall Width
23 in
Color
Black/Red
Material
Plastic/Aluminum/Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRSGL
Zoro #
G315499688
UPC #
761475653947
Country of Origin
China
Dimensions
Overall Depth
19 in
Overall Length
39.5 in
Overall Width
23 in
Details
Item
General Cleaning Janitorial Cart
Color
Black/Red
Material
Plastic/Aluminum/Microfiber
Description
General Cleaning Janitorial Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.