
Golden Clip Brass Squeegee Complete, 18" Wide
Mfr # GS450
Zoro # G4063532
product price: $32.49
/eaKey Features
Material
Rubber
Length
4.5"
Width
18"
Handle Design
Straight
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS450
Zoro #
G4063532
UPC #
761475612760
Country of Origin
United States
Dimensions
Length
4.5"
Width
18"
Details
Material
Rubber
Handle Design
Straight
Color
Black
Description
UngerĀ® Golden Clip Brass Squeegee Complete, 18" Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.