Gray Window Squeegee Bucket Lid
Mfr # QB080
Zoro # G4092821
product price:Â $17.48
/eaKey Features
Connection Type
Snap-on
Material
Plastic
Overall Length
22 in
Color
Gray
Color Coding System
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QB080
Zoro #
G4092821
UPC #
761475619806
Country of Origin
Canada
Dimensions
Overall Length
22 in
Depth
9 3/4 in
Bucket/Pail Length
22 in
Bucket/Pail Width
12 in
Overall Width
12 in
Diameter
12 in
Details
Item
Window Squeegee Bucket Lid
Connection Type
Snap-on
Material
Plastic
Color
Gray
Color Coding System
No
Shape
Rectangular
Bucket Capacity
6 gal
Product Type
Bucket Lid
Description
Window Squeegee Bucket Lid, Color Gray, Material Plastic, Diameter 12 in, Overall Length 22 in, Overall Width 12 in, Color Coding System No, Product Type Bucket Lid, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.