Green Window Washer

  • Mfr # EG150

  • Zoro # G4161893


product price:  $23.25
/ea

Key Features

Material
Carbon Steel/Plastic
Application
Stickers
Squeegee Handle Included
With Handle
Squeegee Frame Material
Plastic
Connection Type
Snap On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EG150
Zoro #
G4161893
UPC #
761475629706
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Blade Width
6 in

Details

Item
Window Scraper
Material
Carbon Steel/Plastic
Application
Stickers
Squeegee Handle Included
With Handle
Squeegee Frame Material
Plastic
Connection Type
Snap On
Head Style
Blade
Includes
Blade Cover, Protective Cap, Steel Blade
Frame Material
Plastic
Head Material
Carbon Steel/Plastic
Color
Black/Green
Series
ErgoTec
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Features
Lightweight Ergonomic Handle, Reversible Blade with 2 Razor Edges
Handle Material
Plastic
Blade Material
Steel
Product Type
Window Scraper
Handle Color
Black/Green
Blade Shape
Straight
Blade Count
1
Connection Thread Type
Not Threaded
Includes Handle
Yes

Description

Window Scraper, Blade Count 1, Includes Handle Yes, Connection Type Snap On, Connection Thread Type Not Threaded, Blade Width 6 in, Blade Material Steel, Blade Shape Straight, Handle Color Black/Green, Handle Material Plastic, FDA Compliant No, Product Type Window Scraper, Application Stickers, Color Black/Green, Features Lightweight Ergonomic Handle, Reversible Blade with 2 Razor Edges, Frame Material Plastic, Includes Blade Cover, Protective Cap, Steel Blade, Series ErgoTec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.