Green Window Washer
Mfr # MC450
Zoro # G0711103
product price:Â $37.79
/eaKey Features
Material
Fabric
Application
Ideal For Cleaning Large Windows/Areas
Connection Type
Hook-and-Loop
Head Material
Fabric
Sub-Category
Pads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MC450
Zoro #
G0711103
UPC #
761475612944
Country of Origin
Germany
Dimensions
Width
18 in
Holder Length
6 in
Pad Length
18 in
Details
Item
Window Washer
Material
Fabric
Application
Ideal For Cleaning Large Windows/Areas
Connection Type
Hook-and-Loop
Head Material
Fabric
Sub-Category
Pads
Color
Green/White
Includes
T-Bar Handle
Frame Material
Plastic
For Use With
Unger OptiLoc & TelePlus Telescopic Poles
Series
Monsoon Plus StripWasher Sleeve
Features
Head Style
Washer
Handle Material
Polypropylene
Product Type
T-Bar with Window Washing Sleeve
Holder Material
Polypropylene
Holder Color
Green
Pad Material
Cloth
Pad Color
Green/White
Description
Window Washer, Connection Type Hook-and-Loop, Pad Length 18 in, Pad Material Cloth, Product Type T-Bar with Window Washing Sleeve, Holder Color Green, Holder Length 6 in, Holder Material Polypropylene, Includes T-Bar Handle, Pad Color Green/White, Series Monsoon Plus StripWasher Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.