Zoro Homepage

Hang Ups Pole Holders, 28'' Long, Holds 6 Tools, 5PK

  • Mfr # HO700

  • Zoro # G414898146


product price: $276.99
/pk 5, $55.40/ea
Free Shipping & Returns

Key Features

Color
Multi
Overall Length
28.25 in
Overall Width
3.25 in
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO700
Zoro #
G414898146
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
28.25 in
Overall Width
3.25 in
Overall Depth
2 in

Details

Color
Multi

Description

Hang Ups Pole Holders let you insert tools or poles in the front. Inserts are held firmly in place by rubber grips. Holder allows you to quickly snap tools in and out. 28'' long design includes six holders. Hanging hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.