Shop UNGER
See all product information
Create Account
Henry's Handi Handle, with ErgoTec Locking Cone, 24", Green/Silver
Mfr # HH240
Zoro # G623334312
product price:Â
$
25.95
/ea
Key Features
Handle Material
Plastic
Handle Diameter
2 in
For Use With
Unger Cleaning Tools
Handle Length
24 in
Color
Green/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH240
- Zoro #
- G623334312
- UPC #
- 761475619189
- Country of Origin
- China
Dimensions
- Handle Diameter
- 2 in
- Handle Length
- 24 in
Details
- Handle Material
- Plastic
- For Use With
- Unger Cleaning Tools
- Color
- Green/Silver
- Item
- Mop Handle
- Handle Color
- Green/Silver
Description
Henry's Handi Handle by Unger is a great way to give yourself a little extra reach for quick cleaning jobs! This durable pole is made of extruded aluminum. The Handi Handle features a nylon handle for lightweight durability and ergonomic grip. It comes with an Unger ErgoTec Locking Cone (NCAN0). Cleaning tools easily attach to the pole's Locking Cone with either a press fit, screw fit or snap fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.